LUTRON AY-10P-IV-CSA 1000W 120V 1-Pole Ariadni/Toggler Incandescent/Halogen Preset Dimmer, Ivory
Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Preset Toggle Slide Dimmer | Type | Preset dimmer, single-pole |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W, 0 - 1000 VA | Number of Poles | 1 |
Material | Metal/Thermoplastic | Color/Finish | Ivory/Gloss |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Dimensions | 73 mm W x 25 mm D x 117 mm H | Mounting | Flush/Screw/Wallbox |
Special Features | Controls 1000 W Incandescent or Halogen Loads, Toggle Turn Lights On/Off, Slide up to Brighten, Down to Dim | Standards | cULus Listed, UL Listed |
Application | For Incandescent Lighting Control | UPC | 027557703697 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |