
LUTRON AYCL-253PH-WH-C 250W 120V 1-Pole/3-Way Ariadni/Toggler C•L Dimmer (Clamshell Packaging), White
Description
C•L dimmers are designed and UL listed for controlling a broad range of dimmable compact fluorescent and LED bulbs. These dimmers alleviate the challenges of dimming CFLs and LEDs and offer more reliable dimming performance over incandescent dimmers when dimming these bulbs. C•L dimmers also provide full-range dimming for incandescent and halogen bulbs. Please check out Lutron's LED compatiblity tool to find the right bulb and dimmer combination for your project.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Dimmer | Type | Toggle, 3-Way, Preset, Slide, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Gloss |
Indicator Type | Universal and LED Retrofit, Incandescent/Halogen, Incandescent | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% |
Dimensions | 2.86 x 4.60 in | Mounting | Wallbox |
Special Features | Controls 250 W LED/CFL (Screw-Base), 600 W Incandescent/Halogen or 350 W Hi-Lume 1% 2-Wire LED Driver Loads, Provides Reliable Dimming of Dimmable LEDs/CFLs as well as Halogens and Incandescents | Standards | UL 1472, CSA C22.2 184.1, NEMA SSL-7A Type 2 |
Application | Lighting Control | UPC | 784276091916 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |