![lutaylv600pivcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12486666.jpg?preset=medium)
LUTRON AYLV-600P-IV-CSA 450W 120V 600VA 1-Pole Ariadni/Toggler Magnetic Low-Voltage Preset Dimmer, Ivory
Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Preset Dimmer | Type | Preset dimmer, single-pole |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 VA, 450 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Ivory/Glossy |
Action | Toggle | Indicator Type | Magnetic Low-Voltage |
Connection Type | (1) Male x (2) Female | Operating Temperature | 0 - 40 °C |
Dimensions | 2.86 x 4.6 in | Mounting | Flush |
Standards | UL, cUL Listed | Application | For Lighting Control |
UPC | 027557703772 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |