LUTRON C-1000-WH 1000W 120V 1-Pole Centurion Incandescent Rotary Dimmer Rotate On/Off, White
Description
Perfect for the most demanding applications, Centurion dimmers offer elegant style in a durable rotary dimmer with a captive knob.FEATURES:• For demanding applications up to 2000 Watts• Heavy duty components for surge protection and long product life• Gangable without removing side sections and reducing wattage
Specifications
Brand Name | Lutron | Item Name | Dimmer Switch |
Type | Rotary, Turn/Push Button | Voltage Rating | 120 V |
Color/Finish | White | Dimensions | 70 mm W x 116 mm H |
Mounting | Flush | Includes | Button |
UPC | 027557410106 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |