LUTRON GL-600H-IV-CSA 600W 120V 1-Pole Glyder Slide Dimmer, Ivory
Description
GLYDER® Dimmer features slide adjusts light to your desired level. Slide up to on/brighten, down to dim/off.
Specifications
Brand Name | Lutron | Sub Brand | Glyder |
Item Name | Dimmer | Type | Slide-to-Off, Untreated |
Voltage Rating | 120 V | Power Rating | 600 W |
Number of Poles | 1 | Color/Finish | Ivory |
Action | Slide | Dimensions | 117 mm H x 73 mm W |
Mounting | Flush | Special Features | Slide Up to Brighten, Down to Dim |
Includes | Infrared Button, Adapter Plate |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |