LUTRON GL600PWH-CSA 1000W 120V 1-Pole Glyder Slide Dimmer, White
Description
Glyder® Incandescent or halogen dimmer with ON/OFF switch. Button turns ON/OFF. Slide up to brighten, down to dim. CSA approved.
Specifications
Brand Name | Lutron | Sub Brand | Glyder |
Item Name | Slide Dimmer | Voltage Rating | 120 V |
Power Rating | 600 W | Number of Poles | 1 |
Color/Finish | White | Action | Slide |
Indicator Type | Incandescent/Halogen | Special Features | Slide Up to Brighten, Down to Dim |
Standards | CSA Certified |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |