![lutgl603phwhcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487458.jpg?preset=medium)
LUTRON GL-603P-WH-CSA 600W 120V Glyder 3-Way Dimmer On/Off Clamshell, White
Description
GLYDER® Dimmer features slide adjusts light to your desired level. Button turns on/off. Slide up to brighten, down to dim.
Specifications
Brand Name | Lutron | Sub Brand | Glyder |
Item Name | Slide Dimmer | Type | 3-Way, Slide-to-Off, Preset |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | White |
Series/Model | GL | Action | Button On/Off |
Indicator Type | Incandescent/Halogen | Operating Temperature | 0 - 40 °C |
Dimensions | 4.6 in H x 2.86 in W x 0.23 in D | Mounting | Wall |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |