![lutgl1000hwhcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487459.jpg?preset=medium)
LUTRON GL-1000-WH-CSA 120V 1000W Glyder Dimmer Slide-to-off Clamshell, White
Description
GLYDER® Dimmer features slide adjusts light to your desired level. Slide up to on/brighten, down to dim/off.
Specifications
Brand Name | Lutron | Sub Brand | Glyder |
Item Name | Slide Dimmer | Type | Slide-to-Off |
Voltage Rating | 120 V | Power Rating | 1000 W |
Number of Poles | 1 | Color/Finish | White/Gloss |
Series/Model | GL | Indicator Type | Incandescent/Halogen |
Dimensions | 2.86 x 0.23 x 4.6 in | Mounting | Wall |
Standards | UL Listed | Application | For Commercial/Residential Use |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |