![lutd603pghdkc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283638241.jpg?preset=medium)
LUTRON D-603PGH-DK-C 600W 120V 1-Pole/3-Way Incandescent/Halogen Rotary eco-dim Dimmer with Push On/Off Knob (Clamshell Packaging), White/Ivory
Description
The original solid-state dimmer, introduced in 1961, sets lights for the perfect mood or ambiance. Rotate to select light level, and either rotate or push to on/off. eco-dim model guarantees at least 15% energy savings compared to a standard switch.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Type | Dimmer with push on/off knob and eco-dim, dual knob, 3-way/single-pole, clamshell packaging | Voltage Rating | 120 VAC |
Frequency Rating | 50-60 Hz | Number of Poles | 1 Pole |
Material | Metal/Plastic | Mounting | Wallbox |
Standards | UL, CSA | UPC | 027557590617 |
Packages
1 - UNIT - 1 |