![lutd603phivcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283638245.jpg?preset=medium)
LUTRON D-603PH-IV-CSA 120V 600W 3-Way Dimmer with Push On/Off Knob, Ivory
Description
Incandescent/halogen dimmer. Push on/off; rotate to adjust light level. Clamshell packaging.
Specifications
Brand Name | Lutron | Item Name | Dimmer Switch |
Type | Lighting, Turn/Push Button | Voltage Rating | 120 V |
Frequency Rating | 50/60 Hz | Material | Thermoplastic |
Color/Finish | Ivory/Gloss | Dimensions | 69.85 mm W x 49.02 mm D x 114.3 mm H |
Mounting | Flush, Screw | UPC | 027557690195 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |