LUTRON D-603PH-WH-CSA 3-Way 120V 600W Incandescent/Halogen Dimmer with Push On/Off Knob, White
Description
Wall Dimmer, Rotary Push On-Off, 600W 120V, 3-way, Incandescent, White, Wallplate: Toggle.
Specifications
Brand Name | Lutron | Item Name | Dimmer Switch |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 0 - 600 VA | Material | Plastic |
Color/Finish | White/Gloss | Action | Turn/Push Button |
Indicator Type | Resistive | Connection Type | Screw |
Dimensions | 69.85 mm W x 49.02 mm D x 114.3 mm H | Mounting | Flush, Screw |
UPC | 027557690201 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |