LUTRON D-600P-IV-CSA 600W 120V 1-Pole Incandescent/Halogen Rotary Dimmer with Push On/Off Knob (Clamshell Packaging for Canada), Ivory
Description
The original solid-state dimmer, introduced in 1961, sets lights for the perfect mood or ambiance. Rotate to select light level, and either rotate or push to on/off.
Specifications
Brand Name | Lutron | Sub Brand | Rotary |
Item Name | Dimmer | Type | Dimmer with push on/off knob, single-pole |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory |
Action | On/Off Knob | Indicator Type | Incandescent/Halogen |
Enclosure Type | Plastic | Connection Type | Wire Leads |
Dimensions | 117 mm H x 73 mm W | Mounting | Wallbox |
Special Features | Push On/Off, Rotate to Adjust Light Level | Standards | UL Listed, CSA Certified |
UPC | 027557684262 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 24 - UNIT - 24 |