LUTRON D-600R-IV-CSA 600W 120V 1-Pole Incandescent/Halogen Rotary Dimmer with Rotate On/Off Knob (Clamshell Packaging), Ivory
Description
The original solid-state dimmer, introduced in 1961, sets lights for the perfect mood or ambiance. Rotate to select light level, and either rotate or push to on/off.
Specifications
Brand Name | Lutron | Sub Brand | Rotary |
Item Name | Dimmer Switch | Type | Rotary Knob |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Connection Type | Wire Lead |
Dimensions | 2.86 x 4.6 in | Mounting | Wallbox |
Special Features | Controls 600 W Incandescent Or Halogen Loads, Rotate On/Off, Rotate To Adjust Light Level | Standards | UL Listed, CSA Certified |
UPC | 027557683210 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 24 - UNIT - 24 |