LUTRON DV-603PGH-IV-C 600W 120V 1-Pole/3-Way Diva Incandescent/Halogen Preset eco-dim Dimmer with Locator Light (Clamshell Packaging), Ivory
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.By limiting the maximum power delivered to light bulbs, eco-dim dimmers save energy and can extend incandescent and halogen bulb life by three times or more.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | 3 Way, Paddle, Eco-Dim |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory/Gloss |
Indicator Type | Resistive | Connection Type | Wire Lead |
Operating Temperature | 0 to 40 degrees Celsius | Dimensions | 70 mm W x 49 mm D x 114 mm H |
Mounting | Wallbox | Standards | UL Listed, CSA Certified |
Application | For Incandescent or Halogen Lighting Control | UPC | 027557589406 |
Packages
1 - UNIT - 1 |