![lutdv603phalcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283638254.jpg?preset=medium)
LUTRON DV-603PH-AL-CSA 600W 120V 3-Way Diva Incandescent/Halogen Preset Dimmer with Locator Light (Clamshell Packaging), Almond
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Type | Dimmer, 3-way, clamshell packaging | Voltage Rating | 120 VAC |
Frequency Rating | 60 Hz | Number of Poles | 1 Pole |
Material | Metal/Plastic | Operating Temperature | 0 to 40 degrees Celsius |
Mounting | Wallbox | Standards | UL, CSA, NOM |
Application | Lighting Control | UPC | 027557495820 |
Packages
1 - UNIT - 1 |