
LUTRON DV-103P-IV-CSA 1000W 120V 3-Way Diva Incandescent Preset Dimmer with Nightlight, Ivory
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Paddle Slide Dimmer | Type | 3-Way |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W, 0 - 1000 VA | Number of Poles | 1 |
Material | Metal/Thermoplastic | Color/Finish | Ivory/Gloss |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Dimensions | 75 mm W x 49 mm D x 119 mm H | Mounting | Flush/Screw/Wallbox |
Special Features | Controls 1000 W Incandescent or Halogen Loads, Paddle Turns On/Off, Slide up to Brighten, Down to Dim | Standards | CSA Certified, NOM Certified, UL Listed |
Application | For Incandescent Lighting Control | UPC | 027557700962 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 24 - UNIT - 24 |