
LUTRON DVCL153PHALC 120V 1-Pole/3-Way 150W CFL/LED 600W Incandescent/Halogen Diva C•L Dimmer (Clamshell Packaging), Almond
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer Switch | Type | 3-Way, Paddle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Almond/Gloss |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Dimensions | 4.69 x 2.94 in | Mounting | Wallbox |
Special Features | Controls 150 W Dimmable LED/CFL (Screw-Base), 600 W Incandescent, or Halogen Loads, Paddle Turns On/Off, Slide up to Brighten, Down to Dim | Standards | UL Listed, CSA, NOM Certified |
Application | Lighting Control | UPC | 027557003339 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |