Abbotsford
lutdvcl153phbrc

LUTRON DVCL-153PH-BRC 120V 1-Pole/3-Way 150W CFL/LED 600W Incandescent/Halogen Diva LED+ Dimmer Gloss Finish (Clamshell Packaging), Brown

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:DVCL-153PH-BRC
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type 3-Way, Single Pole, Clamshell Packaging
Size 4.69 in (119 mm) x 2.94 in (75 mm) Voltage Rating 120 V
Power Rating 600 W Dimensions 4.69 x 2.94 in
Standards UL Listed, CSA, NOM Certified Application Lighting Control
UPC 027557003353

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48