![lutdvcl153phlac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477265351.jpg?preset=medium)
LUTRON DVCL153PHLAC 1-Pole/3-Way 150W CFL/LED 600W Incandescent/Halogen Diva LED+ Dimmer Gloss Finish (Clamshell Packaging), Light Almond
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | 3 Way, Paddle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W Incandescent/Halogen, 150 W LED/CFL | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Light Almond/Untreated |
Connection Type | Wire Lead | Operating Temperature | 0 to 40 degrees Celsius |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Standards | UL Listed, CSA Certified, NOM Certified | Application | For Dimmable LED/CFL (Screw Base), Incandescent or Halogen Lighting Control |
UPC | 027557003384 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |