![lutdvlv603pivcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162137.jpg?preset=medium)
LUTRON 450W 120V 600VA 3-Way Diva Magnetic Low Voltage Preset Dimmer with Nightlight, Ivory
Description
DIVA® Magnetic low voltage preset dimmer with nightlight. Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening. Full family of products for most lighting sources. Dimmers feature built-in soft-glow nightlight. Uses standard three-way wiring for easy installation in any home. CSA approved.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | Paddle, 3-Way |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 450 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory |
Indicator Type | Magnetic Low-Voltage | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Special Features | Controls 600 VA (450 W) Magnetic Low-Voltage Loads, Paddle Turns On/Off, Slide Up to Brighten, Down to Dim |
Standards | UL Listed, CSA Certified, NOM Certified | Application | Lighting Control |
UPC | 027557706735 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |