![lutdvlv603pwhcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162138.jpg?preset=medium)
LUTRON 450W 120V 600VA 3-Way Diva Magnetic Low Voltage Preset Dimmer with Nightlight, White
Description
Magnetic low-voltage dimmer. Paddle turns on/off. Slide up to brighten, down to dim. The stated VA (Volt-Ampere) rating includes the magnetic transformer heat losses and the lamp load. The stated W (Watt) rating is the maximum lamp wattage based on assumed 20% transformer loss. Gloss finishes.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | Paddle, 3-Way |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 450 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Indicator Type | Magnetic Low-Voltage | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Special Features | Controls 600 VA (450 W) Magnetic Low-Voltage Loads, Paddle Turns On/Off, Slide Up to Brighten, Down to Dim |
Standards | UL Listed, CSA Certified, NOM Certified | Application | Lighting Control |
UPC | 027557706742 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |