![lutdvlv600pwhcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162138.jpg?preset=medium)
LUTRON 450W 120V 600VA 1-Pole Diva Magnetic Low Voltage Preset Dimmer with Nightlight, White
Description
DIVA® Magnetic low voltage preset dimmer with nightlight. Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening. Full family of products for most lighting sources. Dimmers feature built-in soft-glow nightlight. Uses standard single-pole wiring for easy installation in any home. CSA approved.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | Low Voltage, Paddle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W, 450 W Magnetic Low-Voltage | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Enamel Painted, Gloss |
Action | On/Off | Connection Type | Wire Lead |
Operating Temperature | 0 to 40 degrees Celsius | Dimensions | 75 mm W x 40.6 mm D x 119 mm H |
Mounting | Wallbox | Standards | UL Listed, CSA Certified, NOM Certified |
Application | For 600 VA (450 W) Magnetic Low Voltage Loads, Lighting Control | UPC | 027557706681 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |