LUTRON DVPDC-203P-WH 200W 120V 3-Way Diva Compact Fluorescent Preset Dimmer, White
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.
Specifications
Brand Name | Lutron | Item Name | Dimmer |
Type | Untreated | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Power Rating | 200 W |
Number of Poles | 1 | Color/Finish | White |
Indicator Type | Fluorescent | Connection Type | Screw |
Mounting | Flush, Screw | Includes | Presence Indicator |
Application | For Philips Dimmable Screw-in Compact Fluorescent Lamps | UPC | 027557616690 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |