LUTRON DVSCCL-153P-MN 1-Pole 3-Way Satin Colors Diva C•L Dimmer, Midnight
Description
C.L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. Satin ColorsĀ® finishes.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | 3 Way, Paddle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W Incandescent/Halogen, 150 W LED/CFL | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Midnight |
Connection Type | Wire Lead | Operating Temperature | 32 To 104 °F |
Environmental Conditions | Indoor Use Only | Dimensions | 119 x 75 mm |
Mounting | Wallbox | Standards | UL Listed, CSA Certified, NOM Certified |
Application | For Dimmable LED/CFL (Screw Base), Incandescent or Halogen Lighting Control | UPC | 027557003148 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |