Abbotsford
lutdvsccl153ptp

LUTRON DVSCCL-153P-TP 600W 120V Diva® C•L ® Dimmer, Taupe

Price $50.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVSCCL-153P-TP
Documents Documents

Description

C.L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. Satin Colors® finishes.


Tested on 1,000s of bulbs and dozens of brands for flicker-free dimming.

Provides over 250 lighting levels so you can create the perfect light for any activity

Works with up to 150-Watt of dimmable LED/CFL bulbs or 600-Watt of incandescent/halogen bulbs

Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home

Can be used in single-pole or 3-Way applications with a mechanical switch.

Rocker switch turns lights on/off to favorite light level. Discreet slider dims and brightens the lights

Installs in as little as 15 minutes in homes of all ages – NO NEUTRAL REQUIRED

Includes (1) Diva LED+ (formerly C.L) Dimmer Switch; coordinating wallplate sold separately

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type Paddle, 3-Way
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Number of Poles 1
Material Metal/Plastic Color/Finish Taupe
Indicator Type LED/CFL, Incandescent or Halogen Connection Type Wire Lead
Operating Temperature 0 - 40 °C Environmental Conditions Indoor Use Only
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Special Features Controls 150 W Dimmable LED/CFL, 600 W Incandescent, or Halogen Loads, Provides Reliable Dimming of Dimmable LEDs/CFLs, as well as Halogens and Incandescents Standards UL Listed, CSA Certified, NOM Certified
Application Lighting Control UPC 027557003247

Packages

1 - UNIT - 1 24 - UNIT - 24