![lutdvw600phbrcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487443.jpg?preset=medium)
LUTRON DVW-600PH-BR-CSA 600W 120V 1-Pole Diva Dimmer Preset Duo with Plate SP (Clamshell Packaging), Brown
Description
Diva Dimmer with Locator Light and Wallplate, Incandescent/Halogen, Single-pole, preset, clamshell packaging, 120V/600W in brown, for Canada
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | Paddle, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Brown |
Indicator Type | Incandescent or Halogen | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Special Features | Controls 600 W Incandescent or Halogen Loads, Paddle Turns On/Off, Slide Up to Brighten, Down to Dim |
Includes | Wallplate | Standards | UL Listed, CSA Certified, NOM Certified |
Application | Lighting Control | UPC | 027557379069 |
Packages
1 - UNIT - 1 |