![lutma600blcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487856.jpg?preset=medium)
LUTRON MA-600-BL-CSA 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen Digital Fade Dimmer (Boxed Packaging), Black
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer | Type | Multi-Location, Digital Fade, Tapswitch |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Black/Untreated |
Connection Type | Screw Terminal | Operating Temperature | 0 to 40 degrees Celsius |
Environmental Conditions | 0 to 90 PCT | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified, ISO 9001 Registered |
Application | For Incandescent or Halogen Lighting Control | UPC | 027557704090 |
Packages
1 - UNIT - 1 |