LUTRON MA-600GH-AL-C 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen eco-dim Dimmer (Clamshell Packaging), Almond
Description
Maestro eco-dim dimmer is a digital fade dimmer that fades up and down smoothly, allowing your eyes to adjust to changing light levels. Guarantees at least 15% energy savings as compared to a standard switch.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Type | Digital fade dimmer with eco-dim, multi-location/single-pole, clamshell packaging | Voltage Rating | 120 V |
Frequency Rating | 50-60 Hz | Number of Poles | 1 Pole |
Material | Metal/Plastic | Operating Temperature | 0 to 40 degrees Celsius |
Environmental Conditions | 0 to 90 PCT | Mounting | Wallbox |
Application | Lighting Control | UPC | 027557600019 |
Packages
1 - UNIT - 1 |