LUTRON MA-600GH-LA-C 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen eco-dim Dimmer (Clamshell Packaging), Light Almond
Description
Maestro eco-dim dimmer is a digital fade dimmer that fades up and down smoothly, allowing your eyes to adjust to changing light levels. Guarantees at least 15% energy savings as compared to a standard switch.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer | Type | Multi-Location |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Almond |
Action | Tapswitch | Indicator Type | Incandescent, Halogen |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% Humidity | Dimensions | 4.69 x 2.94 in |
Mounting | Wallbox | Application | For Lighting Control |
UPC | 027557600026 |
Packages
1 - UNIT - 1 |