
LUTRON MA-600GH-WH-C 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen eco-dim Dimmer (Clamshell Packaging), White
Description
Maestro eco-dim dimmer is a digital fade dimmer that fades up and down smoothly, allowing your eyes to adjust to changing light levels. Guarantees at least 15% energy savings as compared to a standard switch.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer | Type | Multi-Location, Eco-Dim Digital Fade, Tapswitch |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Untreated |
Connection Type | Screw Terminal | Operating Temperature | 0 to 40 degrees Celsius |
Environmental Conditions | 0 to 90 PCT | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Application | For Incandescent or Halogen Lighting Control |
UPC | 027557615310 |
Packages
1 - UNIT - 1 |