![lutma1000alcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487834.jpg?preset=medium)
LUTRON MA-1000-AL-CSA 1000W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen Digital Fade Dimmer, Almond
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer | Type | Multi-Location/3-Way |
Voltage Rating | 120 - 277 VAC | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Light Almond |
Action | Tapswitch | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C Ambient | Environmental Conditions | 0 - 95% Humidity |
Dimensions | 4.69 x 2.94 in | Mounting | Wallbox |
Standards | UL Listed, CSA, NOM Certified, ISO 9001 | Application | For Lighting Control |
UPC | 027557703994 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 48 - UNIT - 48 |