
LUTRON MA-1000-IV-CSA 1000W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen Digital Fade Dimmer, Ivory
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer | Type | Tapswitch, Multi-Location/3-Way, Turn/Push Button |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory |
Indicator Type | Incandescent or Halogen | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Special Features | Controls 1000 W Incandescent or Halogen Loads, Provides True Dimming From Each Location (with Companion Dimmers) | Standards | UL Listed, CSA Certified, NOM Certified, ISO 9001 |
Application | Lighting Control | UPC | 027557704007 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |