
LUTRON 120V 1-Pole/3-Way Multi-Location Maestro LED+ Dimmer (Clamshell Packaging), Black
Description
Can be installed in single-pole, 3-way, or multi-location applications. Easy-to-operate tap switch turns lights on/off to preset light level. Side rocker buttons dim and brighten the lights. Advanced programming settings for features such as customizable delayed-fade-to off. Installs in as little as 15 minutes in homes of all ages – no neutral required. Rated for up to 150 Watts of dimmable LED/CFL bulbs or 600-Watt of Incandescent/Halogen bulbs. Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer | Type | 3 Way, Multi-Location, Digital Fade, Tapswitch |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen, 150 W LED/CFL | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Black/Gloss |
Connection Type | Screw Terminal | Operating Temperature | 0 to 40 degrees Celsius |
Environmental Conditions | 0 to 90 PCT | Dimensions | 75 mm W x 37 mm D x 119 mm H |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified |
Application | For Dimmable LED/CFL (Screw Base), Incandescent or Halogen Lighting Control | UPC | 784276010610 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |