Abbotsford
lutmacl153mlac

LUTRON 120V 1-Pole/3-Way Multi-Location Maestro LED+ Dimmer, Light Almond

Price $55.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON ELECTRONICS CANADA INC
Manufacturer #:MACL-153M-LA-C
Documents Documents

Description

Can be installed in single-pole, 3-way, or multi-location applications. Easy-to-operate tap switch turns lights on/off to preset light level. Side rocker buttons dim and brighten the lights. Advanced programming settings for features such as customizable delayed-fade-to off. Installs in as little as 15 minutes in homes of all ages – no neutral required. Rated for up to 150 Watts of dimmable LED/CFL bulbs or 600-Watt of Incandescent/Halogen bulbs. Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home.

Specifications

Brand Name Lutron Sub Brand Maestro
Type Digital fade dimmer, multi-location/3-way/single-pole Voltage Rating 120 VAC
Frequency Rating 50/60 Hz Number of Poles 1 Pole
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Environmental Conditions 0 to 90 PCT Mounting Wallbox
Standards UL CSA NOM Application Lighting Control
UPC 784276269339

Packages

1 - UNIT - 1 24 - UNIT - 24