Abbotsford
lutmacllfqwh

LUTRON MACL-LFQ-WH 75W 1.5Amp 1-Pole Maestro C•L Fan/Light Control, White

Price $93.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MACL-LFQ-WH
Documents Documents

Description

Maestro fan control with LED dimmer is designed to work with ceiling fans that have screw-in dimmable LEDs or dimmable integrated LEDs.FEATURES:• C•L dimmer for LED, CFL, and incandescent / halogen bulbs• 75 W of LED / CFL• 250 W of incandescent / halogen• 4-speed with off fan control• 1.5 A rating for paddle-type ceiling fans• Not for use with bathroom or exhaust type fans• Single pole only, no neutral required. Separate wire required for fan and light• Control your fans with no pull chains, and dim your lights all from one wall control


Includes (1) Lutron Maestro Dual Combination LED+ Dimmer and 4-Speed Fan Control; Gloss Finish

Rated for 1.5A Ceiling Paddle Fan and up to 75W of dimmable LEDs or 250W of Incandescent/Halogen bulbs

For use with 1 ceiling paddle fan per control; not compatible with fans with proprietary remotes

No Neutral Required; 120V

Single Pole; Screw Terminal and Wire lead installation

Separate wires for light and fan required; No canopy module required

4 quiet fan speeds: Low, Medium, Medium/High, High

Simple button programming for low-end trim adjustment on LED+ dimmer

Tap once to toggle light or fan ON/OFF, Double-tap to turn lights on to full intensity, or press & hold for delayed fade-to-off on the lights

Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Fan/Light Control Type Digital Preset, Tapswitch
Voltage Rating 120 V Amperage Rating 1.5 A Fan
Power Rating 75 W Dimmable LED/CFL or 250 W Incandescent/Halogen Light Number of Poles 1
Material Plastic Color/Finish White
Contact Configuration NO Connection Type Screw Terminal
Dimensions 4.69 x 2.94 in Mounting Wallbox
Special Features Dimmable LED/CFL or Incandescent/Halogen Lamps Application Lighting and Fan Control
UPC 784276239523

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48