![lutmal3l3bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487926.jpg?preset=medium)
LUTRON MA-L3L3-BL 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer, Black
Description
PRODUCT FEATURES:• Replacement for stacked switches• Tap on to favorite light level; tap off• Tap twice for full on• Touch rocker to adjust light level• Single-location only• Dimmer advanced programming features available
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer | Type | Dual, Digital Face, Tap, Turn/Push Button |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 300 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Black/Untreated |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% Non Condensing Humidity | Dimensions | 75 mm W x 119 mm H |
Mounting | Flush/Wallbox | Special Features | Controls 300 W Incandescent or Halogen Loads, Dimmers (Top/Bottom), Replacement for Stacked Switches, Tap On to Preset Light Level, Tap Off, Tap Twice for Full On, Touch Rocker to Adjust Light Level, Single Location Only |
Standards | cULus Listed, UL Listed | Application | For Lighting Control |
UPC | 027557411431 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 24 - UNIT - 24 |