LUTRON MA-L3L3-MN 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer, Midnight
Description
PRODUCT FEATURES:• Replacement for stacked switches• Tap on to favorite light level; tap off• Tap twice for full on• Touch rocker to adjust light level• Single-location only• Dimmer advanced programming features available
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dual Digital Fade Dimmer | Type | Tapswitch, 2 Load, Turn/Push Button |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 300 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Midnight |
Indicator Type | Incandescent or Halogen | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Special Features | Controls 300 W Incandescent or Halogen Loads, Single Location Only | Standards | cUL, UL Listed |
Application | Lighting Control | UPC | 027557411486 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |