![lutmal3s25mn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487927.jpg?preset=medium)
LUTRON MA-L3S25-MN 2.5Amp 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer/Timer Switch, Midnight
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dual Digital Fade Dimmer/Electronic Switch | Type | Tapswitch, 2 Load, Turn/Push Button |
Voltage Rating | 120 V | Amperage Rating | 2.5 A |
Power Rating | 300 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | Midnight |
Indicator Type | Magnetic Low-Voltage, Electronic Low/Voltage, LED/CFL, or Fluorescent | Contact Configuration | NO |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Special Features | Controls 300 W Incandescent or Halogen Loads and Rated for 2.5 A Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low/Voltage, LED/CFL, or Fluorescent Loads or General Purpose Fans |
Standards | cUL, UL Listed, NOM Certified | Application | Lighting Control |
UPC | 027557289214 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |