![lutmal3s25bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12485734.jpg?preset=medium)
LUTRON MA-L3S25-BL 2.5Amp 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer/Timer Switch, Black
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer Switch | Type | Dual Digital-fade Dimmer/electronic Switch (two Loads),Single-pole |
Voltage Rating | 120 V | Amperage Rating | 2.5 A |
Power Rating | 300 W | Number of Poles | 1 |
Color/Finish | Black | Contact Configuration | 1 NO |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% | Mounting | Wall Box |
Standards | CSA Certified, UL Listed | Application | Lighting Control Applications |
UPC | 027557289160 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |