![lutmal3s25wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487930.jpg?preset=medium)
LUTRON MA-L3S25-WH 2.5Amp 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer/Timer Switch, White
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Type | Dual Digital-fade Dimmer/electronic Switch (two Loads),Single-pole | Voltage Rating | 120 V |
Amperage Rating | 2.5 A | Number of Poles | 1 |
Contact Configuration | N-O | Connection Type | Screw-Type Terminals |
Operating Temperature | 32 To 104 °F | Environmental Conditions | 0 To 90% Humidity,Non-condensing |
Mounting | Wallbox | Standards | UL cUL NOM |
Application | Lighting | UPC | 027557289108 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |