LUTRON MA-L3T251-MN 2.5Amp 300W 120V 1-Pole Maestro Dual Digital Fade Dimmer/Timer, Midnight
Description
Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dual Digital Fade Dimmer/Countdown Timer Control Switch | Type | Tapswitch, 2 Load, Push Button |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Amperage Rating | 2.5 A | Power Rating | 300 W |
Number of Poles | 1 | Material | Plastic |
Color/Finish | Midnight/Gloss | Indicator Type | Magnetic Low-Voltage, Electronic Low/Voltage, LED/CFL, or Fluorescent |
Contact Configuration | NO | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Special Features | Controls 300 W Incandescent or Halogen Loads and Rated for 2.5 A Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low/Voltage, LED/CFL, or Fluorescent Loads or General Purpose Fans | Standards | cUL, UL Listed, NOM Certified |
Application | Lighting Control | UPC | 027557289795 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |