![lutmal3t251wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451448655.jpg?preset=medium)
LUTRON MA-L3T251-WH 2.5Amp 300W 120V 1-Pole Maestro Dual Digital Fade Dimmer/Timer, White
Description
Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Type | Dual Digital-fade Dimmer/countdown Timer Control Switch (two Loads),Single-pole | Voltage Rating | 120 V |
Amperage Rating | 2.5 A | Number of Poles | 1 |
Contact Configuration | N-O | Connection Type | Screw-Type Terminals |
Operating Temperature | 32 To 104 °F | Environmental Conditions | 0 To 90% Humidity,Non-condensing |
Mounting | Wallbox | Standards | UL cUL NOM |
Application | Lighting | UPC | 027557289689 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |