![lutmalfqhwwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986926.jpg?preset=medium)
LUTRON MA-LFQHW-WH-C 1.0Amp 120V 300W 1-Pole Maestro Quiet Fan Speed Control and Halogen/Incandescent Dimmer Single-Location System (Clamshell Packaging), White
Description
Maestro Fan/Light Control, Incandescent/Halogen, Multi-location, clamshell packaging, wallplate included, 120V/300W light, 1A fan in white.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Fan and Light Control | Type | Digital Preset |
Voltage Rating | 120 V | Amperage Rating | 1 A Fan |
Power Rating | 300 W | Number of Poles | 1 |
Color/Finish | White | Action | Tapswitch |
Indicator Type | Incandescent/Halogen | Contact Configuration | NO |
Enclosure Type | Plastic | Connection Type | Screw Terminal |
Dimensions | 119 mm H x 75 mm W | Mounting | Wallbox |
Special Features | Touch Rocker to Adjust Light Level, Fan Control (Bottom) Tap On to Preset Fan Speed, Tap Off, Touch Rocker to Adjust Speed | Includes | Fan-Mounted Canopy Module and Wallplate |
Application | For Lighting and Fan Control | UPC | 027557258821 |
Packages
1 - UNIT - 1 |