![lutmalfqmlac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12179332.jpg?preset=medium)
LUTRON MA-LFQM-LA-C 300W 120V Maestro Multi-Location Quiet 7-Speed Fan/Light Control, Light Almond
Description
Includes the necessary wall-mounted fan/light control and one fan-mounted canopy module. Multi-location model may be used with up to two companion fan/light controls. No derating required if ganged.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Fan and Light Control | Type | Digital Preset |
Voltage Rating | 120 V | Amperage Rating | 1 A Fan |
Power Rating | 300 W | Number of Poles | 1 |
Color/Finish | Light Almond | Action | Tapswitch |
Contact Configuration | NO | Enclosure Type | Plastic |
Connection Type | Screw Terminal | Dimensions | 119 mm H x 75 mm W |
Mounting | Wallbox | Special Features | Touch Rocker to Adjust Light Level, Fan Control (Bottom) Tap On to Preset Fan Speed, Tap Off, Touch Rocker to Adjust Speed |
Includes | Fan-Mounted Canopy Module and Wallplate | Application | For Lighting and Fan Control |
UPC | 027557244848 |
Packages
1 - UNIT - 1 |