![lutmalfqmmnc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12485737.jpg?preset=medium)
LUTRON MA-LFQM-MN-C 300W 120V Maestro Multi-Location Quiet 7-Speed Fan/Light Control, Midnight
Description
Include the necessary wall-mounted fan/light control and one fan-mounted canopy module. 1 canopy module for up to 1 A fan (bottom).
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Fan and Light Control | Voltage Rating | 120 V |
Amperage Rating | 1 A Fan | Power Rating | 300 W |
Number of Poles | 1 | Color/Finish | Midnight |
Action | Tapswitch | Contact Configuration | NO |
Enclosure Type | Plastic | Connection Type | Screw Terminal |
Dimensions | 119 mm H x 75 mm W | Mounting | Wallbox |
Includes | Wall-Mounted Fan/Light Control and One Fan-Mounted Canopy Module | Application | For Lighting and Fan Control |
UPC | 027557244923 |
Packages
1 - UNIT - 1 |