
LUTRON MA-LFQM-WH-C 300W 120V Maestro Multi-Location Quiet 7-Speed Fan/Light Control, White
Description
Includes the necessary wall-mounted fan/light control and one fan-mounted canopy module. Multi-location model may be used with up to two companion fan/light controls. No derating required if ganged.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Fan/Light Control | Type | Digital Preset, Multi-Location, Push Button Tapswitch |
Voltage Rating | 120 V | Amperage Rating | 1 A |
Power Rating | 300 W Light | Number of Poles | 1 |
Color/Finish | White | Contact Configuration | NO |
Connection Type | Screw Terminal | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Includes | Fan-Mounted Canopy Module |
Standards | CSA Certified | Application | For Lighting and Fan Control |
UPC | 027557244817 |
Packages
1 - UNIT - 1 |