![lutmalv1000whcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360112.jpg?preset=medium)
LUTRON MALV-1000-WH-CSA 800W 120V 1000VA 1-Pole/Multi-Location Maestro Magnetic Low-Voltage Digital Fade Dimmer, White
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer | Type | Multi-Location, Magnetic, Low Voltage, Digital Fade, Tapswitch |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W (800 W) Magnetic Low Voltage | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Gloss |
Indicator Type | Inductive | Connection Type | Screw Terminal |
Operating Temperature | 0 to 40 degrees Celsius | Environmental Conditions | 0 to 90 PCT |
Dimensions | 75 mm W x 37 mm D x 119 mm H | Mounting | Wallbox |
Standards | UL Listed, CSA, NOM Certified, ISO 9001 Registered | Application | For Lighting Control |
UPC | 027557704168 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |