![lutmalv600blcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162177.jpg?preset=medium)
LUTRON MALV-600-BL-CSA 450W 120V 600VA 1-Pole/Multi-Location Maestro Magnetic Low Voltage Preset Smart Dimmer, Black
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer Switch | Type | Multi-Location, Tapswitch |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 450 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Black |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% Humidity | Dimensions | 4.69 x 2.94 in |
Mounting | Wallbox | Special Features | Controls 600 VA Magnetic Low-Voltage Loads, Provides True Dimming from Each Location |
Standards | UL Listed, CSA, NOM Certified, ISO 9001 | Application | Lighting Control |
UPC | 027557704274 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |