![lutmalv600ivcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162174.jpg?preset=medium)
LUTRON 450W 120V 600VA 1-Pole/Multi-Location Maestro Magnetic Low Voltage Digital Fade Dimmer, Ivory
Description
Magnetic low-voltage digital fade dimmer. Tap on to favorite level; tap off. Tap twice for full on. Press, hold and release for delayed fade-to-off. Touch rocker to adjust light level. Provides true dimming from each location (with companion dimmers).
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer | Type | Tapswitch, Multi-Location |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 450 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Ivory |
Indicator Type | Magnetic Low-Voltage | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Special Features | Controls 600 VA (450 W) Magnetic Low-Voltage Loads, Provides True Dimming from Each Location (with Companion Dimmers) | Standards | UL Listed, CSA Certified, NOM Certified, ISO 9001 |
Application | Lighting Control | UPC | 027557704243 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |