![lutmalv600whcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162172.jpg?preset=medium)
LUTRON 450W 600VA 1-Pole Multi-Location Maestro Magnetic Low Voltage Preset Smart Dimmer with Nightlight, White
Description
Magnetic low-voltage digital fade dimmer. Tap on to favorite level; tap off. Tap twice for full on. Press, hold and release for delayed fade-to-off. Touch rocker to adjust light level. Provides true dimming from each location (with companion dimmers). The stated VA (Volt-Ampere) rating includes the magnetic transformer heat losses and the lamp load. The stated W (Watt) rating is the maximum lamp wattage based on assumed 20% transformer loss.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Type | Digital fade dimmer, multi-location/single-pole | Voltage Rating | 120 V |
Frequency Rating | 50-60 Hz | Number of Poles | 1 Pole |
Material | Metal/Plastic | Operating Temperature | 0 to 40 degrees Celsius |
Environmental Conditions | 0 to 90 PCT | Mounting | Wallbox |
Standards | UL, CSA, NOM, ISO 9001 | Application | Lighting Control |
UPC | 027557704229 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |